Shop All Open End Wrenches
Martin Tools
1 7/16 x 1 5/8 Wrench
Mfr # 1041
Zoro # G702562513
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Nominal Size 1-7/16 in x 1-5/8 in
- Material Steel
- SAE or Metric SAE
- Storage Width 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1041
- Zoro # G702562513
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-7/16 in x 1-5/8 in |
Storage Width | 3-1/4 in |
Storage Height | 0.63 in |
Storage Length | 17. in |
Details
Finish | Chrome |
Item | Open End Wrench |
Material | Steel |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- MOODY TOOL Precision Screwdriver Set, Slotted, 6 pcs. (58-0116)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- STRINGLINER Mason Line Reel Pnk 540' (25409)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 4-1/8, 19C (19C)
- PROTO WR ANGLE 1/2 (PO3332)
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- TEKTON 13 mm Angle Head Open End Wrench (WAE84013)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- WRIGHT TOOL Open End Wrench, 5/8" x 11/16" (1322)
- Martin Tools Wrenches