Shop All Open End Wrenches
Martin Tools
1-7/16 in. x 1-7/16 in. Chrome Angle Hydraulic Wrench
Mfr # 3725
Zoro # G802562246
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Steel
- Nominal Size 1-7/16 in
- Storage Height 3-1/2 in
- Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3725
- Zoro # G802562246
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-7/16 in |
Storage Height | 3-1/2 in |
Storage Length | 14. in |
Storage Width | 3-1/2 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- MILWAUKEE TOOL 11/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7705)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- KRAFT TOOL Archaeology Pointing Trowel w/Wood, 5 (AR424)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1372)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/8", 1000V Insulated (E012-I)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- CAPRI TOOLS 12 x 916 Slim Mini Open End Wrench, SAE (CP11830-12916)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- Martin Tools Wrenches