Shop All Service & Pump Wrenches
Martin Tools
1 5/8 Service Wrench
Mfr # 1952
Zoro # G202562495
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome
- SAE or Metric SAE
- Storage Width 3.44 in
- Storage Height 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1952
- Zoro # G202562495
- UPC # 697950000000
- Country of Origin China
- Category Service & Pump Wrenches
Dimensions
Size | 1-5/8 in |
Storage Width | 3.44 in |
Storage Height | 2.44 in |
Storage Length | 13.13 in |
Details
Item | Service Wrench |
Material | Steel |
Finish | Chrome |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 2 in. W Plastic Flexible Putty Knife (DS20P)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-09)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WILLIAMS Williams Service Wrench, Metric, 10 pcs., Set (MWS-3510)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- WILLIAMS Williams Service Wrench, 44mm (3544M)
- V-8 TOOLS 1-3/8" Jumbo Service Wrench (92040)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/8" 30 DEG ANGL (MT1252)
- Martin Tools Service & Pump Wrenches