Shop All Food Service Appliance Parts
Martin Tools
1-5/16 Service Wr
Mfr # BLK1242
Zoro # G402542860
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Material Steel
- Size 1-5/16 in
- Weight 0.48 lbs.
- Storage Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK1242
- Zoro # G402542860
- UPC # 697950000000
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Size | 1-5/16 in |
Storage Width | 2.56 in |
Storage Height | 2.000 in |
Storage Length | 8.12 in |
Details
Type | Service |
Material | Steel |
Weight | 0.48 lbs. |
Coating | Industrial Black |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Lid Dispenser, Wall Mount, 12-24 oz. (L3400)
- ELECTROLUX PROFESSIONAL O-Ring, Dia.9, 25X1, 78 (0L2303)
- IDAHOAN FOODS Loaded Baked Mashed Potato Microwavable Bowl 1.5 oz., PK10 (2970033148)
- AMANA MENUMASTER Fuse-30A (M0805205)
- MARTIN TOOLS Ball Pien, Black 2Oz (101G)
- STERO Valve, Pressure Reducing (P62-1166)
- ALLPOINTS Metering Tip Kit (8403295)
- FRYMASTER Hi Limit Thermostat (8073680)
- CAMBRO Plastic Latch (60264)
- ANTUNES Silicone Sealer Kit (7000355)
- FISHER Twist Waste Fs 1 1/2 Ovf (24104)
- Martin Tools Food Service Appliance Parts