Shop All Open End Wrenches
Martin Tools
1-3/8 in. x 1-3/8 in. Chrome Angle Hydraulic Wrench
Mfr # 3724
Zoro # G602562590
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 1-3/8 in
- SAE or Metric SAE
- Finish Chrome
- Storage Length 14. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3724
- Zoro # G602562590
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-3/8 in |
Storage Length | 14. in |
Storage Width | 3-1/2 in |
Storage Height | 3-1/2 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SCREWDRIVER SET, CUSION GRIP 8PC (91-541)
- KLEIN TOOLS 5 Piece SAE Fold-Up Hex Key Set, 70579 (70579)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- WIHA Open End Wrench, Metric, 14.0mm Head Size (20014)
- EGA MASTER OPEN-END WRENCH 3/4"-25/32" MIRROR POLISHED CHROME PLATING (60308)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3158)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 27 x 36 mm L.300 mm (41082736)
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- Martin Tools Wrenches