Shop All Flare Nut Wrenches
Martin Tools
1-3/8 in. Wrench Falre Nut 12-Point
Mfr # 4144
Zoro # G202562525
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Wrench Style Flare Nut
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4144
- Zoro # G202562525
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 1-3/8 in |
Storage Height | 2.63 in |
Storage Width | 3-1/4 in |
Storage Length | 10.19 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Style | Flare Nut |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L (AMC701606)
- PROTO 8 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (J210G)
- DRILL AMERICA 15/16" Cobalt Steel Taper Length Drill Bit (DWDTLCO15/16)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- GEARWRENCH 6 Pc Flex Head Flare Nut Metric Wrench Set (KDT81911D)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 18mm (KTI-27318)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 7/8 12 PT BLACK (MTBLK4128)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- Martin Tools Wrenches