Shop All Flare Nut Wrenches
Martin Tools
1-1/4 in. Flare Nut Wrench
Mfr # BLK4140
Zoro # G702562964
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Size 1-1/4 in
- Wrench Style Flare Nut
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK4140
- Zoro # G702562964
- UPC # 697950000000
- Country of Origin Unknown
- Category Flare Nut Wrenches
Dimensions
Size | 1-1/4 in |
Storage Length | 10.19 in |
Storage Width | 3-1/4 in |
Storage Height | 2.63 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Style | Flare Nut |
Material | Steel |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210989114GR)
- WESTWARD 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (10E905)
- WESTWARD Open End Wrench, 15/16 x 1 in., 15 Deg (1EYL9)
- WESTWARD Combination Flare Nut Wrench, L 8-1/2" (4NZK2)
- GEARWRENCH 6 Piece Ratcheting Flex Head Flare Nut Metric Wrench Set (89101D)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1/2 FLARE NUT - CHROME (MT4116)
- K-TOOL INTERNATIONAL Flare Nut Wrench, 15mm x 17mm (KTI-44917)
- WILLIAMS Williams Flare Nut Wrench Set, 5 pcs. (11692)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- Martin Tools Wrenches