Shop All Open End Wrenches
Martin Tools
1-1/4 in. 30 Degree Angle Srv Wr
Mfr # BLK1240
Zoro # G302665898
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric SAE
- Nominal Size 1-1/4 in
- Finish Industrial Black
- Storage Width 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK1240
- Zoro # G302665898
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/4 in |
Storage Width | 2.31 in |
Storage Height | 1.63 in |
Storage Length | 7-1/2 in |
Details
Item | Service Wrench |
Material | Steel |
SAE or Metric | SAE |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-14mm Nut Grip 150mm 5 pieces 3/8 Sq. Drive (RS3350M/5)
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- ASTRO PNEUMATIC Serrated Blade, 6" (17705)
- PROTO 24mm FLAT OPEN END WRENCH (PO3524M)
- PROTO Open End Wrench, SAE, 23/32" Head Size (J3080)
- MOODY TOOL Open End Wrench, 3/16 in., 30 Deg, 3 in. L (76-1556)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- Martin Tools Wrenches