Shop All Flare Nut Wrenches
Martin Tools
1-1/2 in. Wrench Flare Nut 12-Point
Mfr # 4148
Zoro # G002562510
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Size 1-1/2 in
- Finish Chrome
- Wrench Style Flare Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4148
- Zoro # G002562510
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 1-1/2 in |
Storage Width | 3.56 in |
Storage Height | 2.63 in |
Storage Length | 12.31 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Wrench Style | Flare Nut |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 5/32 In Tip, 5 1/4 In L (2AJF9)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- RHINO Multi Pro Driver with Case (311002)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- WESTWARD Open End Wrench, 7/16 x 1/2 in., 15 Deg (1EYL4)
- MARTIN TOOLS SPROCKET & GEAR WREBCG FLARE NUT 9/16 12PT BLACK (MTBLK4118)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- POWERBUILT 4Pc Metric Flare Nut Wrench Set (640186)
- GEARWRENCH RATCH WRENCH FLX HD9/16"" (9709)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- Martin Tools Flare Nut Wrenches