Shop All Open End Wrenches
Martin Tools
1-1/16 in. x 1-1/16 in. Chrome Angle Hydraulic Wrench
Mfr # 3721
Zoro # G902562580
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 1-1/16 in
- Material Steel
- Finish Chrome
- Storage Length 12.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3721
- Zoro # G902562580
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/16 in |
Storage Length | 12.31 in |
Storage Height | 2.63 in |
Storage Width | 3.56 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 7/64 Insert Bit x 1 (125HT0764A)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/4"opening size. (2620SW)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (T/A57139)
- MILWAUKEE TOOL 1-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8315)
- PROTO Extra Thin Satin Open-End Wrench - 11/16" x 3/4" (J3435)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- PROTO Full Polish Angle Open-End Wrench - 1/2" (J3116)
- PROTO Open End Wrench, SAE, 17/32" Head Size (J3055)
- TEKTON 1-1/4 Inch Angle Head Open End Wrench (WAE83032)
- Martin Tools Open End Wrenches