Shop All Combination Wrenches
Martin Tools
1-11/16 C Wrench
Mfr # 210A
Zoro # G402562271
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Style Spuds and Pins
- Finish Industrial Black
- Storage Width 4-1/4 in
- Storage Height 1.44 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 210A
- Zoro # G402562271
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 22-3/4 in |
Head Size | 19 mm |
Storage Width | 4-1/4 in |
Storage Height | 1.44 in |
Details
Wrench Style | Spuds and Pins |
Finish | Industrial Black |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- ECLIPSE Vice Swivel Base for EMV1 (EMVSB-1)
- RIDGID Housing, Housing, Outer (43023)
- IRWIN Replacement Spring, 5 Springs (4052ZR)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1148)
- HAZET 610N-20X22 - DOUBLE BOX-END WRENCH (HZ610N-20X22)
- WESTWARD Combination Wrench, SAE, 1/4"Size, 12Points (53YV97)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- TEKTON 13/16 Inch Combination Wrench (18263)
- WILLIAMS Williams Flex-Head Combo Wrench, 3/8" (11900)
- Martin Tools Combination Wrenches