Shop All Service & Pump Wrenches
Martin Tool
Wrench 24Mm Angle Serv Jumbo 30 Degree
Mfr # 1224MM
Zoro # G201059279
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 mm
- Length 6.9 in
- Material Steel
- Finish Chrome
- Features Flat Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tool
- MFR # 1224MM
- Zoro # G201059279
- UPC # 697950436203
- Country of Origin Canada
- Category Service & Pump Wrenches
Dimensions
Size | 24 mm |
Length | 6.9 in |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Storage Height | 1.63 in |
Details
Item | Service Wrench |
Material | Steel |
Finish | Chrome |
Features | Flat Handle |
SAE or Metric | Metric |
Description
30° angle service wrenches (also referred to as pump wrench) a special purpose thin head single end wrench with a 30 degree angled slotted opening. the thin pattern helps with use on jam nuts and in confined areas. they are generally used for servicing pumps, glands, valves, etc 30 degree service wrenches are manufactured from steel bar. metric sizes from 19mm through 65mm are available in chrome finish only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/8"opening size. (2718SWH)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J4904BD)
- HHIP .150" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0761)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- V-8 TOOLS JUMBO 1-3/8" SERVICE WRENCH (V8T92040)
- WESTWARD Valve Wheel Wrench, Single-End, 15 In (5PWE8)
- PROTO Service Wrench, Size 1-13/16 In., Satin (J3558)
- BETA TOOLS USA 951 4 mm. T-Handle Wrench Three Hexagon Male Ends (BE396706)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 30MM 30 DEG ANGL (MT1230MM)
- Martin Tool Service & Pump Wrenches