Martin Tool

Wrench 1-5/8 Angle Hydraulic Jumbo 15 / 60 Degree


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • SAE or Metric SAE
  • Finish Chrome
  • Size 1-5/8 in
  • Material Steel
  • Weight 2.02 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1-5/8 in

Details

SAE or Metric SAE
Finish Chrome
Material Steel
Weight 2.02 lb.
Type Angle

Description

(also referred to as angle wrench) a special purpose thin head double end wrench which combines a 15 degree offset slotted opening at one end and a 60 degree offset slotted opening at the other end. these wrenches have thin heads with the same opening on each end. use these wrenches for work in areas with extremely tight clearances. angled opening hydraulic wrenches are drop forged from steel bar and incorporates our exclusive v-notch opening for maximum surface contact. these wrenches are available in fractional sizes only from 11/32 through 2. they are available in chrome or industrial black finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.