Shop All Combination Wrench Sets
This Product is Discontinued
Martin Tool
Black Oxide Open End Wrench 9/16 x 11/16 (Discontinued)
Mfr # BLK1027C
Zoro # G4527945
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Finish Industrial Black
- Wrench Style Double Head, Open End
- Number of Pieces 1
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tool
- MFR # BLK1027C
- Zoro # G4527945
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 9/16" x 11/16" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Wrench Style | Double Head, Open End |
Number of Pieces | 1 |
Head Angle | 15 Degrees |
Measurement Type | SAE |
Item | Black Oxide Open End Wrench 9/16 x 11/16 |
Description
Black Oxide Open End Wrench 9/16 x 11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.