Shop All Spanner Wrenches
This Product is Discontinued
Martin Tool
Adj Pin Spanner Wrench 1-1/4 to 3 In. (Discontinued)
Mfr # 0472A
Zoro # G4528426
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tool
- MFR # 0472A
- Zoro # G4528426
- Country of Origin United States
- Category Spanner Wrenches
Details
Item | Adj Pin Spanner Wrench 1-1/4 to 3" |
Description
Adj Pin Spanner Wrench 1-1/4 to 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.