Martin Strings 41Y19MM1012-U Retro 12-String Acoustic Guitar - Extra Light
Mfr # 41Y19MM1012-U
Zoro # G803771166
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Strings
- MFR # 41Y19MM1012-U
- Zoro # G803771166
- UPC # 729789552974
- Country of Origin China
- Category Indoor Game Tables
Description
The MM1012 Retro 12-string acoustic guitar strings represent yet another quality, vintage-inspired set of strings in Martin’s Retro line. These strings harken back to the 1930s when nickel ruled the acoustic world. Made from Monel, a solid nickel/copper wrap, the MM1012s let your 12-string acoustic’s natural wood tone ring through with a full low end, a high-end snap, and a solid midrange. The proprietary wrap on the MM1012s is corrosion-resistant and impressively strong for long life and uncompromised tone. Martin MM1012 strings are a favorite among acoustic guitarists here at Sweetwater.
Features- Vintage-inspired acoustic strings deliver superior acoustic tone
- Monel nickel/copper alloy wrap wire is super strong and generates a cool vintage sonic vibe
- Strings produce a crisp sound that mellows quickly to a warm, woody tone
- Guitar Type: Acoustic Guitar
- Number of Strings: 6
- Gauges: .010/.010, .013/.013, .023/.010, .029/.012, .038/.018, .047/.027
- Core Material: Steel
- Winding Material: Monel (nickel/copper)
- Winding Type: Round
- Country of Origin: Mexico
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 6T Manure Fork (74124)
- HI-RUN Hi-Run TUN4008 18&850-8 Tr13 Large & Garden Tube (155265)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- MARTIN STRINGS Martin Strings MTC160-U 0.012-0.055 Gauge Titanium Core Pure Nickel Acoustic Strings (MTC160-U)
- MARTIN STRINGS Martin Strings MA150PK3-U 80-20 Authentic Acoustic Gauge Guitar Strings; Medium - Pack of 3 (MA150PK3-U)
- TOY TIME 2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games | Kids and Adults (120801XAH)
- PYLE Acoustic Guitar, PGA820 (PGA820)
- SUPERIOR SMOKE Smoke Fluid, XP, 1 gal. (C11XP)
- PYLE Resonator Guitar (PGA500BR)
- DRUM WORKS FURNITURE Tractor Seat with Bracket for 9120Al, Black Vinyl (DWSP2096)
- Martin Strings Indoor Games