Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Triple C, E80C68
Mfr # E80C68
Zoro # G2450768
product price: $2,216.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,216.99
Free 30-Day Returns
Key Features
- Sprocket Hub Type C
- Outside Dia. (In.) 22.23
- Pitch Dia. 21.6528
- Bore Type Reboreable
- Length through Bore (In.) 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # E80C68
- Zoro # G2450768
- UPC # 697950022550
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 22.23 |
Pitch Dia. | 21.6528 |
Length through Bore (In.) | 4.75 |
Storage Width | 22.23 |
Storage Height | 4.75 |
Storage Length | 22.23 |
Caliper Diameter | 21.0278 |
Details
Sprocket Hub Type | C |
Bore Type | Reboreable |
Number of Teeth | 68 |
Material | Steel |
Max. Bore (In.) | 4.25 |
Type | Standard Roller Chain |
Weight | 145 |
Hardened Teeth | No |
Chain Number | 80 |
Min. Bore | 1.5 |
Number of Rows | 3 |
Surface Treatment | Protective Coating |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spanner Wrench (40758)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.8 inch OD (45V1180E)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R48 (80R48)
- MARTIN SPROCKET & GEAR TB SPROCKET - 80 CHAIN AND BELOW - BUSHED (60BTB16)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SK18 (80SK18)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB40 (50BTB40)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (35BS21HT 1)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS32 3/4)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- Martin Sprocket & Gear Chain Sprockets