Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Qd Dbl B, D50SF102
Mfr # D50SF102
Zoro # G2462850
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Roller Chain
- Number of Teeth 102
- Material Steel
- Length through Bore (In.) 1.25
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # D50SF102
- Zoro # G2462850
- UPC # 697950014128
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.25 |
Outside Dia. (In.) | 20.661 |
Pitch Dia. | 20.2955 |
Storage Length | 20.661 |
Storage Width | 20.661 |
Caliper Diameter | 19.8955 |
Storage Height | 1.25 |
Details
Type | Standard Roller Chain |
Number of Teeth | 102 |
Material | Steel |
Bore Type | Bushed |
Weight | 92.93 |
Chain Number | 50 |
Number of Rows | 2 |
Bushing Code | SF |
Surface Treatment | Protective Coating |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Grease Gun Adapter Needle Nose Dispenser (05-045)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC (2700-06-06)
- INTERSTATE PNEUMATICS 128 oz - 1 Gallon Air Tool Oil Jug (1 Gal), PK 4 (YL12-128-4CS)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS40 (50SDS40)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF42 (60SF42)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 (50BS48 1 1/4)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS26 1 1/4 (60BS26 1 1/4)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb Saber, 60BTB30H (60BTB30H)
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS50A19 (DS50A19)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 24 # of Teeth (25B24)
- Martin Sprocket & Gear Chains & Chain Sprockets