Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Mst (U0), 200U22
Mfr # 200U22
Zoro # G2461940
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Bushed
- Length through Bore (In.) 3.75
- Number of Teeth 22
- Material Steel
- Outside Dia. (In.) 18.888
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Sprocket & Gear
- MFR # 200U22
- Zoro # G2461940
- UPC # 697950164700
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 3.75 |
Outside Dia. (In.) | 18.888 |
Pitch Dia. | 17.5667 |
Storage Height | 3.75 |
Caliper Diameter | 16.0047 |
Storage Length | 18.888 |
Storage Width | 18.888 |
Details
Bore Type | Bushed |
Number of Teeth | 22 |
Material | Steel |
Type | Standard Roller Chain |
Weight | 96 |
Number of Rows | 1 |
Chain Number | 200 |
Bushing Code | U0 |
Hardened Teeth | No |
Surface Treatment | Protective Coating |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX360/02 Banded Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX360/02)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4E)
- GATES 2819 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B108)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF42 (60SF42)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS42 (50SDS42)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS25 5/8)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 80BTB25 (80BTB25)
- MARTIN SPROCKET & GEAR Spk Eng A Plate, 82A7 (82A7)
- MARTIN SPROCKET & GEAR Spk Roller B, 200B10 (200B10)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (50BS28H X 1 1/4)
- Martin Sprocket & Gear Chain Sprockets