Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Double B, D140B25
Mfr # D140B25
Zoro # G2448099
product price: $2,209.99
/ea
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 4
- Number of Teeth 25
- Bore Type Reboreable
- Sprocket Hub Type B
- Max. Bore (In.) 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # D140B25
- Zoro # G2448099
- UPC # 697950026626
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 4 |
Pitch Dia. | 13.9628 |
Outside Dia. (In.) | 14.903 |
Storage Width | 14.903 |
Caliper Diameter | 12.9352 |
Storage Height | 4 |
Storage Length | 14.903 |
Details
Number of Teeth | 25 |
Bore Type | Reboreable |
Sprocket Hub Type | B |
Max. Bore (In.) | 5.25 |
Material | Steel |
Type | Standard Roller Chain |
Weight | 117 |
Hardened Teeth | No |
Chain Number | 140 |
Surface Treatment | Protective Coating |
Min. Bore | 1.75 |
Number of Rows | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (6L306)
- CONTINENTAL 1/2" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-10-31)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- DIXON Barb X Thread 5/8 in Hose I.D, 3/4"-14 Thread (2721012C)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SF20 (80SF20)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS25 5/8)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 50BS24HT 1 3/16 (50BS24HT 1 3/16)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS14 1 1/4)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B16SS (40B16SS)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (Q1), D60Q21H (D60Q21H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (80BS13H X 1 1/4)
- Martin Sprocket & Gear Chain Sprockets