Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller C, 200C40
Mfr # 200C40
Zoro # G2459280
product price: $3,445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,445.99
Free 30-Day Returns
Key Features
- Pitch Dia. 31.8637
- Type Standard ANSI Roller
- Max. Bore (In.) 6
- Number of Teeth 40
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 200C40
- Zoro # G2459280
- UPC # 697950028798
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Pitch Dia. | 31.8637 |
Length through Bore (In.) | 5 |
Outside Dia. (In.) | 33.266 |
Storage Width | 33.27 |
Storage Length | 33.27 |
Caliper Diameter | 30.3017 |
Storage Height | 5.125 |
Details
Type | Standard ANSI Roller |
Max. Bore (In.) | 6 |
Number of Teeth | 40 |
Bore Type | Reboreable |
Material | Steel |
Sprocket Hub Type | C |
Weight | 362.43 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 200 |
Hardened Teeth | No |
Number of Rows | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6206DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DDU (6206DDU)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 2.17" L (202702-20-20s)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB40 (50BTB40)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R54 (80R54)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B21H (E50B21H)
- MARTIN SPROCKET & GEAR (1615)Spk Roller Double Tb Met, D12BTB15 (D12BTB15)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS28 2 3/16 (80BS28 2 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50BS18H X 1 1/4)
- Martin Sprocket & Gear Chain Sprockets