Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller C, 180C40
Mfr # 180C40
Zoro # G2463989
product price: $2,966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,966.99
Free 30-Day Returns
Key Features
- Max. Bore (In.) 5.75
- Outside Dia. (In.) 29.939
- Type Standard ANSI Roller
- Bore Type Reboreable
- Pitch Dia. 28.6774
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 180C40
- Zoro # G2463989
- UPC # 697950028095
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 29.939 |
Pitch Dia. | 28.6774 |
Length through Bore (In.) | 4.375 |
Storage Height | 4.375 |
Storage Width | 29.94 |
Caliper Diameter | 27.2714 |
Storage Length | 29.94 |
Details
Max. Bore (In.) | 5.75 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Sprocket Hub Type | C |
Material | Steel |
Number of Teeth | 40 |
Weight | 274.78 |
Number of Rows | 1 |
Hardened Teeth | No |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 180 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 (60BS20HT 1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS12 2 3/16 (100BS12 2 3/16)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF48 (60SF48)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB36 (D60CTB36)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS40 (50SDS40)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF42 (60SF42)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 40 # of Teeth (50A40 X 3/4)
- Martin Sprocket & Gear Chains & Chain Sprockets