Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller C, 120C54
Mfr # 120C54
Zoro # G2444422
product price: $1,235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,235.99
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Type Standard ANSI Roller
- Max. Bore (In.) 4
- Material Steel
- Length through Bore (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 120C54
- Zoro # G2444422
- UPC # 697950025315
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 4 |
Outside Dia. (In.) | 26.654 |
Pitch Dia. | 25.7977 |
Storage Length | 26.65 |
Storage Height | 4 |
Storage Width | 26.65 |
Caliper Diameter | 24.9227 |
Details
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Max. Bore (In.) | 4 |
Material | Steel |
Number of Teeth | 54 |
Sprocket Hub Type | C |
Weight | 155.53 |
Hardened Teeth | No |
Min. Bore | 1.5 |
Number of Rows | 1 |
Chain Number | 120 |
Surface Treatment | Protective Coating |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L017)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FJX-04FOR-GAUGE PORT (GP6504-20-20-04FB)
- SKF SKF-6001 2ZJEM, Single Row Ball Brgs, 6001 2ZJEM (6001 2ZJEM)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SH4-62)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS60 2 15/16 (80BS60 2 15/16)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D120B23 (D120B23)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B60 (60B60)
- MARTIN SPROCKET & GEAR Spk Double Pitch B, 2042B26 (2042B26)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B40SS (40B40SS)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SK18 (80SK18)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50BS10H X 7/8)
- Martin Sprocket & Gear Chain Sprockets