Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Bs, 80BS32 2 15/16
Mfr # 80BS32 2 15/16
Zoro # G2451124
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Pitch Dia. 10.2023
- Length through Bore (In.) 2
- Bore Type Bored to Size
- Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 80BS32 2 15/16
- Zoro # G2451124
- UPC # 697950314761
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Pitch Dia. | 10.2023 |
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 10.753 |
Storage Height | 2 |
Caliper Diameter | 9.5773 |
Storage Width | 10.753 |
Storage Length | 10.753 |
Details
Number of Teeth | 32 |
Bore Type | Bored to Size |
Type | Standard Roller Chain |
Material | Steel |
Weight | 16.4 |
Number of Rows | 1 |
Stocked Finished Bore | 2.9375 |
Surface Treatment | Protective Coating |
Chain Number | 80 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- DYNABRADE Flat Spring (11539)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 1 1/4 (80BS22 1 1/4)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 80BS15HT 1 7/8 (80BS15HT 1 7/8)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS54 1 3/16 (60BS54 1 3/16)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 40SK70 (40SK70)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Double Tb, D50BTB25H (D50BTB25H)
- MARTIN SPROCKET & GEAR TB SPROCKET - 80 CHAIN AND BELOW - BUSHED (60BTB16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- Martin Sprocket & Gear Chain Sprockets