Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Bs, 80BS31 2
Mfr # 80BS31 2
Zoro # G2448902
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 31
- Bore Type Bored to Size
- Type Standard Roller Chain
- Pitch Dia. 9.8845
- Length through Bore (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 80BS31 2
- Zoro # G2448902
- UPC # 697950311494
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Pitch Dia. | 9.8845 |
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 10.434 |
Caliper Diameter | 9.2468 |
Storage Height | 2 |
Storage Width | 10.434 |
Storage Length | 10.434 |
Details
Number of Teeth | 31 |
Bore Type | Bored to Size |
Type | Standard Roller Chain |
Material | Steel |
Weight | 16.77 |
Surface Treatment | Protective Coating |
Chain Number | 80 |
Stocked Finished Bore | 2 |
Number of Rows | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter 8 Oz Glass 1/4 Npt Sp V400G (V400G)
- MILTON M Style Coupler, 3/8" FNPT, PK10 (718)
- DODGE P2B-DLMAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128476)
- DIXON WSeries FemaleNPT, 1/2"-Coupler, 3/4", BR (6WF4-B)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R54 (80R54)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB40 (50BTB40)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E40B23H (E40B23H)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B11H (D80B11H)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (P1), D50P16H (D50P16H)
- MARTIN SPROCKET & GEAR (1215) Spk Roller Double Tb, D60BTB14H (D60BTB14H)
- TSUBAKI Sprocket, 3/4" Bore Dia., 24 Teeth (2050A24)
- Martin Sprocket & Gear Chains & Chain Sprockets