Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Bs, 60BS48 2 3/16
Mfr # 60BS48 2 3/16
Zoro # G2466034
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 11.893
- Number of Teeth 48
- Material Steel
- Type Standard Roller Chain
- Bore Type Bored to Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 60BS48 2 3/16
- Zoro # G2466034
- UPC # 697950308739
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 11.893 |
Pitch Dia. | 11.4673 |
Length through Bore (In.) | 1.25 |
Caliper Diameter | 10.9983 |
Storage Length | 11.893 |
Storage Height | 1.25 |
Storage Width | 11.893 |
Details
Number of Teeth | 48 |
Material | Steel |
Type | Standard Roller Chain |
Bore Type | Bored to Size |
Weight | 14 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Chain Number | 60 |
Stocked Finished Bore | 2.1875 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- TIMKEN TIM-49585, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49585 (49585)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB60 (50BTB60)
- MARTIN SPROCKET & GEAR TB SPROCKET - 80 CHAIN AND BELOW - BUSHED (60BTB16)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS20 1 15/16 (80BS20 1 15/16)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 50SF84 (50SF84)
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS60A15 (DS60A15)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 2 (80BS22 2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth (50BS16H X 1 1/2)
- Martin Sprocket & Gear Chains & Chain Sprockets