Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Bs, 60BS33 1
Mfr # 60BS33 1
Zoro # G2457634
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length through Bore (In.) 1.25
- Type Standard Roller Chain
- Pitch Dia. 7.8901
- Outside Dia. (In.) 8.304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 60BS33 1
- Zoro # G2457634
- UPC # 697950307039
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.25 |
Pitch Dia. | 7.8901 |
Outside Dia. (In.) | 8.304 |
Storage Height | 1.25 |
Caliper Diameter | 7.4122 |
Storage Length | 8.304 |
Storage Width | 8.304 |
Details
Material | Steel |
Type | Standard Roller Chain |
Number of Teeth | 33 |
Bore Type | Bored to Size |
Weight | 8.4 |
Chain Number | 60 |
Stocked Finished Bore | 1 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSLV-M5-6 (QSLV-M5-6)
- DAYTON Run Capacitor, 45 MFD, 370V, Oval (2MDW7)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23155, Pressure Line, 20 micron, Outside-In (MF0061061)
- DAYTON DC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LPY4)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D50B23H (D50B23H)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 50B26SS (50B26SS)
- MARTIN SPROCKET & GEAR Spk Roller A, 60A72 (60A72)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS19 2 (100BS19 2)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D50B72 (D50B72)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS9 3/4)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- Martin Sprocket & Gear Chain Sprockets