Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller Bs, 50BS70 1 15/16
Mfr # 50BS70 1 15/16
Zoro # G3362166
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 13.9307
- Outside Dia. (In.) 14.292
- Length through Bore (In.) 1.75
- Material Steel
- Number of Teeth 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 50BS70 1 15/16
- Zoro # G3362166
- UPC # 697950306032
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Pitch Dia. | 13.9307 |
Outside Dia. (In.) | 14.292 |
Length through Bore (In.) | 1.75 |
Storage Length | 14.292 |
Storage Height | 1.75 |
Caliper Diameter | 13.5307 |
Storage Width | 14.292 |
Details
Material | Steel |
Number of Teeth | 70 |
Weight | 17.6 |
Bore Type | Bored to Size |
Type | Standard Roller Chain |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Stocked Finished Bore | 1.9375 |
Chain Number | 50 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM125)
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 220SCFM, 3/4" (R376GT)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- MARTIN SPROCKET & GEAR Spk Roller B, 100B30 (100B30)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS12 2 3/16 (100BS12 2 3/16)
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 60SDS24H (60SDS24H)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS9 3/4)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B21H (E50B21H)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B11H (D80B11H)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- Martin Sprocket & Gear Chain Sprockets