Shop All Chain Sprockets
Martin Sprocket & Gear
Spk Roller B, 200B19
Mfr # 200B19
Zoro # G2458748
product price: $1,478.99
/ea
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Material Steel
- Max. Bore (In.) 5.375
- Number of Teeth 19
- Length through Bore (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 200B19
- Zoro # G2458748
- UPC # 697950028415
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 3.5 |
Outside Dia. (In.) | 16.482 |
Pitch Dia. | 15.1888 |
Storage Height | 3.25 |
Storage Length | 16.48 |
Caliper Diameter | 13.5749 |
Storage Width | 16.48 |
Details
Bore Type | Reboreable |
Material | Steel |
Max. Bore (In.) | 5.375 |
Number of Teeth | 19 |
Sprocket Hub Type | B |
Type | Standard ANSI Roller |
Weight | 90.05 |
Hardened Teeth | No |
Chain Number | 200 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Min. Bore | 1.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B68SDS (2B68SDS)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707001-0806)
- FESTO Vacuum Generator VAD-1/8 (VAD-1/8)
- BRENNAN INDUSTRIES 08MORB-08FJS Straight, 2PK (6402-08-08-O)
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 60SDS24H (60SDS24H)
- MARTIN SPROCKET & GEAR TB SPROCKET - 80 CHAIN AND BELOW - BUSHED (60BTB16)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS54 1 3/16 (60BS54 1 3/16)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R54 (80R54)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (80BS10 1 1/4)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS30 1 15/16 (80BS30 1 15/16)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- Martin Sprocket & Gear Chain Sprockets