Shop All Chain Sprockets
Martin Sprocket & Gear
Spk 800 Series, 815A27
Mfr # 815A27
Zoro # G2447624
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 27
- Length through Bore (In.) 1.6875
- Outside Dia. (In.) 6.56
- Type 800 Series Conveyor Sprocket
- Max. Bore (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 815A27
- Zoro # G2447624
- UPC # 697950174952
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.6875 |
Outside Dia. (In.) | 6.56 |
Pitch Dia. | 6.504 |
Storage Width | 6.56 |
Storage Height | 1.6875 |
Storage Length | 6.56 |
Details
Number of Teeth | 27 |
Type | 800 Series Conveyor Sprocket |
Max. Bore (In.) | 2 |
Material | Cast Iron |
Weight | 8.1 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Split Sprocket | No |
Min. Bore | 0.75 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-075-SS Two-Piece Clamping Collar (G2SC-075-SS)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- BRENNAN INDUSTRIES 04MJ-06MAORB 90 Deg Elbow Long Forged (1.66 L) (6801-L-04-06-NWO-FG)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (Q1), D40Q32H (D40Q32H)
- MARTIN SPROCKET & GEAR (1610) Spk Roller Double Tb, D50ATB17H (D50ATB17H)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D40B42 (D40B42)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB60 (50BTB60)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A15)
- MARTIN SPROCKET & GEAR Spk Roller B Met, 16B25 (16B25)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50BS22H X 1)
- Martin Sprocket & Gear Chains & Chain Sprockets