Shop All Replacement Parts
Martin Sprocket & Gear
Gear Miter, HMK624
Mfr # HMK624
Zoro # G3326822
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 4.4
- Outside Diameter 4.236
- Set Screw Location Over Keyway
- Gear Ratio 0.0423611111111111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Sprocket & Gear
- MFR # HMK624
- Zoro # G3326822
- UPC # 697950051536
- Country of Origin United States
- Category Replacement Parts
Dimensions
Outside Diameter | 4.236 |
Keyway Size | 1/4 X 1/8 |
Set Screw Size | 5/16-18x15/16 |
Pitch Diameter | 4 |
Storage Width | 4.236 |
Storage Length | 4.236 |
Face Width | 0.869 |
Storage Height | 2.3125 |
Hub Dia. | 3 |
Length through Bore | 2.3125 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Modbox, 9-Pocket (55835MB)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- DRILL AMERICA #12-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1228)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- MARTIN SPROCKET & GEAR Gear Miter, M624 (M624)
- MARTIN SPROCKET & GEAR Gear Miter, M824 (M824)
- MARTIN SPROCKET & GEAR Gear Miter, HMK1025 (HMK1025)
- MARTIN SPROCKET & GEAR Gear Miter, HMK828 (HMK828)
- MARTIN SPROCKET & GEAR Gear Miter, HMK824 (HMK824)
- MARTIN SPROCKET & GEAR Gear Worm, WG6 (WG6)
- RIDGID Lever, Lever, Release (26877)
- Martin Sprocket & Gear Power Tool Parts