Shop All Chain Sprockets
Martin Sprocket & Gear
(3020) Spk Roller Tb, 120BTB20
Mfr # 120BTB20
Zoro # G2468983
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Outside Dia. (In.) 10.371
- Length through Bore (In.) 2
- Pitch 1.5
- Pitch Dia. 9.5887
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sprocket & Gear
- MFR # 120BTB20
- Zoro # G2468983
- UPC # 697950068947
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 10.371 |
Length through Bore (In.) | 2 |
Pitch Dia. | 9.5887 |
Storage Height | 2 |
Caliper Diameter | 8.7137 |
Storage Width | 10.371 |
Storage Length | 10.371 |
Details
Number of Teeth | 20 |
Pitch | 1.5 |
Material | Steel |
Bore Type | Bushed |
Type | Standard Roller Chain |
Weight | 16.7 |
Chain Number | 120 |
Bushing Code | 3020 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1287mm (SPZ1287)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 2 (80BS22 2)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A29)
- MARTIN SPROCKET & GEAR Spk Eng A Plate, 78A9 (78A9)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B19H (E50B19H)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 2 3/16 (80BS22 2 3/16)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1 Bore Dia., (C4016X1)
- Martin Sprocket & Gear Chains & Chain Sprockets