Shop All Soccer Equipment
Martin Sports
Soccer Ball, Size 5, PK3
Mfr # MASSR5W
Zoro # G2874325
product price: $29.97
/pk 3, $9.99/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Black
- Includes 3 soccer balls
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # MASSR5W
- Zoro # G2874325
- UPC # 194629041329
- Country of Origin China
- Category Soccer Equipment
Details
Color | White, Black |
Includes | 3 soccer balls |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Fun white playground soccer ball can be used on all surfaces. Bounce it in the gym throw it around the beach or take it outside for street play. It has two-ply nylon-wound construction and is water-resistant. It is durable and can withstand the normal heavy outdoor use. White- 2 ply rubber nylon wound. 5 inch diameter. Sold as a pack of 3 soccer balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA Performance Tool Combo (RPRTC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- KEMP USA Kemp USA 14-017 Backstroke Flag Hook (14-017)
- FRANKLIN SPORTS Franklin Sports 247393 36 in. Soccer Goal Set (247393)
- WINCRAFT Chelsea Football Club Pennant 12x30 Premium Style (3208525996)
- ALUMAGOAL Club Soccer Net - 6.5 x 18.5 x 3 x 6 ft. (1054682)
- SPORTIME BALL SOCCER INDOOR FELT SOCCERBALL #4 (105520)
- PERFECTPITCH Soccer Tennis Net; Blue (PE51507)
- CHAMPION SPORTS Viper Soccer Ball, Yellow/Black/White, Size 3 (VIPER3)
- SPORT SUPPLY GROUP Markers Inc Entire Soccer Field Set (MKSLP25)
- Martin Sports Sporting Goods