Shop All Sports Equipment
Martin Sports
Segmented Plastic Jump Rope, 9ft, PK6
Mfr # JR9
Zoro # G1421352
product price: $22.99
/pk 6, $3.83/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, White
- Material Nylon, Plastic
- Includes 6 jump ropes
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # JR9
- Zoro # G1421352
- UPC # 194629041886
- Country of Origin India
- Category Sports Equipment
Details
Color | Blue, White |
Material | Nylon, Plastic |
Includes | 6 jump ropes |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Jump ropes are a great source of exercise for all ages and all levels of activity and skill. Jump rope size: 9 feet. Durable and heavy nylon rope covered in unbreakable sections made of plastic. Sold as a pack of 6 jump ropes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Rodent Repeller LED Bulb (LED-RR)
- MTM HYDRO MTM Hydro 27.0004 3/8" X 50' Capacity 4000 PSI Steel Pressure Washer Hose Reel (27.0004)
- ACHLA DESIGNS ACHLA Designs HG-02-6 14 in. Leaf End Hose Guard; Pack of 6 (HG-02-6)
- AMDRO Lilly Miller Moss Out Moss Killer Concentrate 27 oz (100503874)
- MARTIN SPORTS Black Plastic Whistles, PK36 (MASP20-3)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Rainbow Cones, PK12 (SC9S)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Safety Cone, 9in Base, Orange, PK12 (SC9)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- MOTHERS Mothers Powerball Mini (05141)
- Martin Sports Sporting Goods