Shop All Sports Equipment
Martin Sports
Segmented Plastic Jump Rope, 7ft, PK12
Mfr # JR7
Zoro # G1426751
product price: $36.65
/pk 12, $3.05/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, White
- Includes 12 jump ropes
- Material Nylon, Plastic
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # JR7
- Zoro # G1426751
- UPC # 194629041923
- Country of Origin India
- Category Sports Equipment
Details
Color | Green, White |
Includes | 12 jump ropes |
Material | Nylon, Plastic |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Plastic segments add weight to the rope which makes it easier to develop jump rope skills. Jump rope measures 7 feet long. Our green and white jump rope is durable and made of heavy nylon rope covered in unbreakable sections made of plastic. Sold as a pack of 12 jump ropes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT 2 oz. Aerosol Indoor Only Insect Killer, 3PK (HG-95911)
- MAJOR Major: S200-SPB - Spring Replacement spring for the Secret Gate Latch (MJR-S200-SPRING)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- JOBES Fert Spike Evrgrn 15Pk (01611)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Black Plastic Whistles, PK36 (MASP20-3)
- C-LINE PRODUCTS Standard Lanyard, Red, Swivel Hook, PK24 (CLI89314)
- Martin Sports Sports Equipment