Shop All Sports Equipment
Martin Sports
Playground Ball, 8.5-Inch, Red, PK3
Mfr # MASPG812R
Zoro # G2873248
product price: $26.49
/pk 3, $8.83/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes 3 - 8.5" playground ball
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # MASPG812R
- Zoro # G2873248
- UPC # 194629041381
- Country of Origin China
- Category Sports Equipment
Details
Item | Sports Ball |
Color | Red |
Includes | 3 - 8.5" playground ball |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Martin Sports Playground Ball can be used for so much more than kickball! These high bouncing 2-ply balls are nylon wound and feature an easy grip textured surface. This durable 8.5" diameter red playground ball is always a popular choice! Durable and safe to provide hours of playground fun! Sold as a pack of 3 playground balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Champion Sports TCS Tennis Center Strap; White (TCS)
- DP INDUSTRIES Plastic Plant Labels (TC458M)
- TECMATE OPTIMATE CABLE O-40, WEATHERPROOF SAE SOCKET, PANEL MOUNT (O-40)
- THETFORD CORPORATION Thetford 96604 6-8 oz Aqua Bio RV Holding Tank Treatment (T6H-96604)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- MARTIN SPORTS Floor Marking Tape, Navy, PK6 (FT136NAVY)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Parachute, 24ft Diameter with 20 Handles (P24)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- Martin Sports Sports Equipment