Shop All Sports Equipment
Martin Sports
Playground Ball, 6-Inch, Red, PK3
Mfr # MASPG6R
Zoro # G2874657
product price: $19.50
/pk 3, $6.50/ea
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes 3 balls
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # MASPG6R
- Zoro # G2874657
- UPC # 194629041411
- Country of Origin China
- Category Sports Equipment
Details
Item | Sports Ball |
Color | Red |
Includes | 3 balls |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
The Martin Sports 2-ply rubber playground ball measures 6" diameter. Durable and safe to provide hours of playground fun! Red. Sold as a pack of 3 playground balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- CHAMPION SPORTS Weighted Training Hurdle Set, 6"H, PK6 (WPH6SET)
- MTD Element-Air Filter (KM-11013-7031)
- THRIFCO PLUMBING 1/2 Inch Water Hose Repair Clincher Male Coupler (4400329)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Floor Marking Tape, Black, PK6 (FT136BLACK)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- SCHIEK SPORTS Ultimate Wrist Supports (S1100WS)
- Martin Sports Sports Equipment