Shop All Sports Equipment
Martin Sports
Parachute, 6ft Diameter with 8 Handles
Mfr # P6
Zoro # G1423087
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-10 Years
- Color Multi
- Material Nylon
- Recommended Grade Grade PK-5
- Includes 1 parachute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # P6
- Zoro # G1423087
- UPC # 720029404879
- Country of Origin China
- Category Sports Equipment
Details
Recommended Age | 4-10 Years |
Color | Multi |
Material | Nylon |
Recommended Grade | Grade PK-5 |
Includes | 1 parachute |
Description
Multi-colored rip-stop nylon material for extra durability. All panels are double stitched for added strength. Reinforced mesh center allows ample air flow and prevents balls from rolling through the middle. Double-stitched handles that won't tear or come loose. Large nylon carry bag with drawstring closure. Measures 6' diameter with 8 attached handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Adapter Garden Hose 3/4X3/4In (807074-1001)
- HOPKINS Fire Hose Nozzle With On-Off Control Valve (90051)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X20)
- GILMOUR HOSE NOZZLE 8PAT GRY (821012-1001)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Black Plastic Whistles, PK36 (MASP20-3)
- MARTIN SPORTS Floor Marking Tape, Black, PK6 (FT136BLACK)
- MARTIN SPORTS Safety Cone, 9in Base, Orange, PK12 (SC9)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Red, 25" - 31", PK12 (TFFYRD)
- Martin Sports Sporting Goods