Shop All Sports Equipment
Martin Sports
Parachute, 20ft Diameter with 16 Handles
Mfr # P19
Zoro # G1422840
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 1 parachute
- Color Multi
- Material Nylon
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # P19
- Zoro # G1422840
- UPC # 720029404701
- Country of Origin China
- Category Sports Equipment
Details
Recommended Grade | Grade PK+ |
Includes | 1 parachute |
Color | Multi |
Material | Nylon |
Recommended Age | 4+ Years |
Description
Multi-colored rip-stop nylon material for extra durability. All panels are double stitched for added strength. Reinforced mesh center allows ample air flow and prevents balls from rolling through the middle. Double-stitched handles that won't tear or come loose. Large nylon carry bag with drawstring closure. Measures 20' diameter with 16 attached handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 24"x25 ft. (308258B)
- MTD Air Cleaner Housin (951-14439)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- GILMOUR HOSE FLEXOGEN 3/4""X50' (843501-1011)
- MARTIN SPORTS Black Plastic Whistles, PK36 (MASP20-3)
- MARTIN SPORTS Floor Marking Tape, Navy, PK6 (FT136NAVY)
- MARTIN SPORTS Rainbow Cones, PK12 (SC9S)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- TANDEM SPORT Tandem Sport TSELECTWHISTLE 125 dB Sport Electronic Whistle (TSELECTWHISTLE)
- Martin Sports Sporting Goods