Shop All Sports Equipment
Martin Sports
Parachute, 12ft Diameter with 12 Handles
Mfr # P12
Zoro # G1420996
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Nylon
- Color Multi
- Includes 1 parachute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # P12
- Zoro # G1420996
- UPC # 720029404695
- Country of Origin China
- Category Sports Equipment
Details
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Nylon |
Color | Multi |
Includes | 1 parachute |
Description
Multi-colored rip-stop nylon material for extra durability. All panels are double stitched for added strength. Reinforced mesh center allows ample air flow and prevents balls from rolling through the middle. Double stitched handles that won't tear or come loose. Large nylon carry bag with drawstring closure. Measures 12' in diameter with 12 attached handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Notched Air-Lift Blade Fits 340-882 Scag 482879 Scag 482881 (340-882)
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 12 (ROTOJET400-12)
- MADE4MANSIONS Mythos Greenhouse - 6 x 8 ft. - Silver (MA16611)
- DURAMAX 8x8 DuraMate Shed w/foundation (00384)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Floor Marking Tape, Black, PK6 (FT136BLACK)
- MARTIN SPORTS Floor Marking Tape, Navy, PK6 (FT136NAVY)
- MARTIN SPORTS Parachute, 24ft Diameter with 20 Handles (P24)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- Martin Sports Sporting Goods