Shop All Sports Equipment
Martin Sports
Floor Marking Tape, Yellow, PK6
Mfr # FT136YELLOW
Zoro # G4793917
product price: $31.25
/pk 6, $5.21/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Grade Grade PK+
- Material Vinyl, Adhesive
- Recommended Age 4+ Years
- Includes 6 rolls of tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # FT136YELLOW
- Zoro # G4793917
- UPC # 194629041695
- Country of Origin China
- Category Sports Equipment
Details
Color | Yellow |
Recommended Grade | Grade PK+ |
Material | Vinyl, Adhesive |
Recommended Age | 4+ Years |
Includes | 6 rolls of tape |
Description
Heavy gauge, yellow vinyl roll ensures durable use. Marking tape can be used on most floors for organization, planning and sports purposes. 1 in x 36 yds. Sold as 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Complete Auger Assembly (73-050)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- SONIC TECHNOLOGY Sonic Technology RR3SPK Innovative Non-Toxic Ultrasonic Electronic Triple Speaker Rodent Repeller – 1 Pack (RR3SPK)
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H (1804F-25)
- MARTIN SPORTS Floor Marking Tape, Black, PK6 (FT136BLACK)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Parachute, 24ft Diameter with 20 Handles (P24)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Rainbow Cones, PK12 (SC9S)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- EDWARDS 3 in. Classic Tennis Post, Black (1234411)
- Martin Sports Sporting Goods