Shop All Sports Equipment
Martin Sports
Floor Marking Tape, Orange, PK6
Mfr # FT136ORANGE
Zoro # G4793847
product price: $30.69
/pk 6, $5.12/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl, Adhesive
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Orange
- Includes 6 rolls of tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # FT136ORANGE
- Zoro # G4793847
- UPC # 194629041657
- Country of Origin China
- Category Sports Equipment
Details
Material | Vinyl, Adhesive |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Orange |
Includes | 6 rolls of tape |
Description
Heavy gauge, orange vinyl roll ensures durable use. Marking tape can be used on most floors for organization, planning and sports purposes. 1 in x 36 yds. Sold as 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTRY VET Metered Dispenser Beige (321131CVA)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- SIMPSON Cold Water Hose, 5/16 in. D, 25 Ft (40225)
- IGLOO Cooler Water 3Gal Indust (431)
- MARTIN SPORTS Floor Marking Tape, Navy, PK6 (FT136NAVY)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- MARTIN SPORTS Floor Marking Tape, Black, PK6 (FT136BLACK)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Black Plastic Whistles, PK36 (MASP20-3)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Yellow, 25" - 31", PK12 (TFFYYL)
- Martin Sports Sporting Goods