Shop All Sports Equipment
Martin Sports
Floor Marking Tape, Navy, PK6
Mfr # FT136NAVY
Zoro # G4793619
product price: $30.79
/pk 6, $5.13/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 rolls of tape
- Recommended Grade Grade PK+
- Material Vinyl, Adhesive
- Recommended Age 4+ Years
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # FT136NAVY
- Zoro # G4793619
- UPC # 194629041640
- Country of Origin China
- Category Sports Equipment
Details
Includes | 6 rolls of tape |
Recommended Grade | Grade PK+ |
Material | Vinyl, Adhesive |
Recommended Age | 4+ Years |
Color | Navy |
Description
Heavy gauge, navy vinyl roll ensures durable use. Marking tape can be used on most floors for organization, planning and sports purposes. 1 in x 36 yds. Sold as 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (XWAM8G35N-PKG)
- US HARDWARE US Hardware RV-443C RV LP Gas Pol Fitting (8487761)
- MELNOR Melnor XT451-T451 4.5 in. 7-Pattern Aquaflo Titanium Heavyweight Nozzle (XT451/T451)
- MTD 50 Xtreme Mulch K (19A30041OEM)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Floor Marking Tape, Black, PK6 (FT136BLACK)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- MARTIN SPORTS Safety Cone, 9in Base, Orange, PK12 (SC9)
- M-D M-d Products 17ft. White Extreme Temperature K Profile Weather Strip 02618 (2618)
- Martin Sports Sporting Goods