Shop All Sports Equipment
Martin Sports
Floor Marking Tape, Green, PK6
Mfr # FT136GREEN
Zoro # G4793436
product price: $30.69
/pk 6, $5.12/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl, Adhesive
- Includes 6 rolls of tape
- Color Green
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Sports
- MFR # FT136GREEN
- Zoro # G4793436
- UPC # 194629041633
- Country of Origin China
- Category Sports Equipment
Details
Material | Vinyl, Adhesive |
Includes | 6 rolls of tape |
Color | Green |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Heavy gauge, green vinyl roll ensures durable use. Marking tape can be used on most floors for organization, planning and sports purposes. 1 in x 36 yds. Sold as 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSFORD Charcoal Lighter Fluid 32 oz (71175)
- CORONA TOOLS Orange Shear (AG 5050)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26D-1)
- LOGO BRANDS Chicago Bears 24 Can Cooler (606-63)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- MARTIN SPORTS Floor Marking Tape, Navy, PK6 (FT136NAVY)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- CHAMPION SPORTS 6 lbs Rhino Elite Medicine Ball, Blue (PRM6)
- Martin Sports Sports Equipment