Shop All Desks
Martin Furniture
Executive Desk - Double Pedestal - Wheat - Huntington Oxford Series
Mfr # HO6801/W
Zoro # G105725737
product price: $2,264.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Furniture
- MFR # HO6801/W
- Zoro # G105725737
- UPC # 819950000066
- Country of Origin Mexico
- Category Desks
Description
Martin furniture the huntington oxford office collection boasts a transitional furniture design built with hardwood solids and veneers. It is available in a traditional oak finish or warm burnish brown finish. The huntington oxford collection incorporates a highly detailed finish with hand-applied distressing that includes rasping, wear sanding, dry brushing and pin holes to create texture and depth. This delivers a unique, special worn appearance of fine furniture that has withstood the test of time. The natural grain and beauty of the wood is enhanced by a multi-step, hand rubbed finish. Vertical fluting and dentil molding further add character and aesthetic appeal. the desk features two letter/legal file drawers, one pencil drawer and four utility drawers for storage. Arrives fully assembled. features: distressed wheat finish that includes rasping, wear sanding, dry brushing and pin holes that are hand applied to give the piece character with its unique appearance. two locking letter / legal size file drawers for document storage four utility drawers, top drawers with dividers to organize items center drawer with flip down front for keyboard finished on all sides for placement anywhere in a room, with conference overhang premium drawer construction with ball bearing style drawer glides and precision channel joints superior drawer construction with full suspension ball bearing glides and precision channel joints desk top power center with 2 ac outlets and 3 usb ports for easy access to charging electronics two wire management grommet covers to organize cables wire grommets can accommodate an optional charge and connect power center (sold separately) wire grommet can accommodate an optional dual monitor stand (sold separately) bag caddy: inside upper kneehole area a hook can be installed to hang a handbag or cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, Nature and Rose Pink (103GMC6)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- CINCO PLASTICS CHRISTMAS TREE STAND GRN (C-163)
- MARTIN FURNITURE Durham Computer Desk in Weathered White (IMDU689)
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, Brown, Traditional (I 3100)
- EMBASSY L Shaped Desk, 70" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60893-79)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- LATESTLUXURY Corner Desk with Monitor Platform (LA2520517)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- Martin Furniture Desks