Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural
Mfr # LY-E20615-NAT-MS
Zoro # G410112123
Key Features
- Material Paulownia
- Overall Width 12.5 in
- Length 6.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # LY-E20615-NAT-MS
- Zoro # G410112123
- UPC # 196861055898
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12.5 in |
Length | 6.75 in |
Details
Color | Light Natural |
Material | Paulownia |
Description
Invite timeless style and a fresh approach to organizing to any work surface or countertop in your home W/ the Martha Stewart Wooden Desktop Storage Organizer Caddy. Comprised of highly sustainable and renewable Paulownia wood, the squared edges lend quiet sophistication to any room from your home office to the powder room. Multiple open storage compartments keep your items neat and tidy while giving unobstructed visibility for easy access to your belongings. Add this storage solution to your desktop, kitchen counter, or bathroom vanity to help you maintain an organized and clutter-free home.
- •Wooden desktop organizer with open storage compartments
- •Light Natural
- •Crafted from sustainable and renewable Paulownia wood
- •Multiple open storage compartments
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- POST-IT Labeling and Cover-Up Tape, Width 1/3 In (652)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- MARTHA STEWART Ryder 2 Pack Gold Mesh Metal Paper Letter Inbox Tray Desktop Organizer (HH-OHD15-2-GLD-MS)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- SAFCO ORGANIZER, DESK, DRW, MESH (SAF3262BL)
- Martha Stewart Desk Accessories & Organizers