Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK
Mfr # LY-E2208115-2-WH-MS
Zoro # G110112126
Key Features
- Material Medium Density Fiberboard
- Overall Width 10.75 in
- Length 7 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # LY-E2208115-2-WH-MS
- Zoro # G110112126
- UPC # 196861055874
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10.75 in |
Length | 7 in |
Details
Color | White |
Material | Medium Density Fiberboard |
Description
Organize a multitude of supplies and accessories W/ this set of 2 Martha Stewart Weston Wooden Organizer Boxes W/ Drawers, a stylish way to keep all of your surfaces clutter-free. Comprised of strong and durable engineered wood, these elegant storage solutions will endure years of use in most any environment from your desktop to your bathroom vanity. The removable drawer features a trapezoidal cutout for easy opening and closing, and may be removed completely to suit your needs. A stackable design enables you to optimize vertical real estate making these storage drawers ideal for small spaces. Non-skid feet ensure the organizer stays put to maintain a neat and tidy appearance.
- •Set of 2 stackable wooden organizer boxes with easy open drawers, 5.25" x 7"
- •White
- •Crafted from strong and durable engineered wood
- •Trapezoidal shaped drawer cutout for easy opening and closing
- •Stackable design makes the most of vertical space
- •Wipe clean with a dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1744, RUSH, 1-1/2" X 2" (DL1744)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- GORDON BRUSH Size 4 Camel Hair Round Artist Brush (6020-04000)
- BSC PREFERRED White Crinkle Paper - 10 lb. Box (S-7645)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Grady Set of 3 Clear Plastic Stackable Storage Boxes with White Plastic Lids (GS-BA1360-3P-CL-WH-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes with Drawers, Office Desktop Organizers, Set of 3 (LY-E115118A-3-WH-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Large Desktop Organizer With Paper File Letter Holder Organizer and Drawer (HH-OHD19-GLD-MS)
- ZORO SELECT Desk Pad (120758)
- Martha Stewart Desk Accessories & Organizers