Weston Stackable Light Natural Paulownia Wood Boxes W/Drawers, Desktop Organizers, 5.25in x 7in, 2PK
Mfr # LY-E2208115-2-NAT-MS
Zoro # G710112120
Key Features
- Material Paulownia
- Overall Width 10.75 in
- Length 7 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # LY-E2208115-2-NAT-MS
- Zoro # G710112120
- UPC # 196861055850
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10.75 in |
Length | 7 in |
Details
Color | Light Natural |
Material | Paulownia |
Description
Organize a multitude of supplies and accessories W/ this set of 2 Martha Stewart Weston Wooden Organizer Boxes W/ Drawers, a stylish way to keep all of your surfaces clutter-free. Comprised of sustainable Paulownia wood, these elegant storage solutions will endure years of use in most any environment from your desktop to your bathroom vanity. The removable drawer features a trapezoidal cutout for easy opening and closing, and may be removed completely to suit your needs. A stackable design enables you to optimize vertical real estate making these storage drawers ideal for small spaces. Non-skid feet ensure the organizer stays put to maintain a neat and tidy appearance.
- •Set of 2 stackable wooden organizer boxes with easy open drawers, 5.25" x 7"
- •Light Natural
- •Crafted from sustainable and renewable Paulownia wood
- •Trapezoidal shaped drawer cutout for easy opening and closing
- •Stackable design makes the most of vertical space
- •Wipe clean with a dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- BOX PACKAGING Instapak Quick® Room Temperature Expandable Foam Bags, 18"W x 18"L, 36/Pack (IQRT20)
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- MARTHA STEWART Brody 4 Pack Stackable Plastic Storage Box with Lids Office Desktop Organizers, 6.75 x 5 (GS-BA-YM016-4-CLR-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes with Drawers, Office Desktop Organizers, Set of 3 (LY-E115118A-3-WH-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- MARTHA STEWART Brody 3 Pack Stack and Slide Plastic Tray Office Desktop Organizer, 3 x 7.5 (BE-PB4516-3-CLR-MS)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14-1/8" x 3" Silver (FEL60012)
- Martha Stewart Desk Accessories & Organizers