Weston Stackable Light Natural Paulownia Wood Boxes W/ Drawers, Office Desktop Organizers, Set of 3
Mfr # LY-E115118-3-NAT-MS
Zoro # G010112073
Key Features
- Overall Width 12.5 in
- Material Paulownia
- Length 6.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # LY-E115118-3-NAT-MS
- Zoro # G010112073
- UPC # 196861055867
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12.5 in |
Length | 6.75 in |
Details
Color | Light Natural |
Material | Paulownia |
Description
Organize a multitude of supplies and accessories W/ this set of 3 Martha Stewart Weston Wooden Organizer Boxes W/ Drawers, a stylish way to keep all of your surfaces clutter-free. Comprised of sustainable Paulownia wood, these elegant storage solutions will endure years of use in most any environment from your desktop to your bathroom vanity. The removable drawer features a trapezoidal cutout for easy opening and closing, and may be removed completely to suit your needs. A stackable design enables you to optimize vertical real estate making these storage drawers ideal for small spaces. Non-skid feet ensure the organizer stays put to maintain a neat and tidy appearance.
- •Set of 3 stackable wooden organizer boxes with easy open drawers
- •Light Natural
- •Crafted from sustainable and renewable Paulownia wood
- •Trapezoidal shaped drawer cutout for easy opening and closing
- •Stackable design makes the most of vertical space
- •Wipe clean with a dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 4# Brown, Pk500 (18404)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- BROTHER Ink Cartridge, 3/Color, Cyan, Mgnt, Yell, PK3 (LC753PKS)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ29)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Brody 3 Pack Stack and Slide Plastic Tray Office Desktop Organizer, 3 x 7.5 (BE-PB4516-3-CLR-MS)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- Martha Stewart Desk Accessories & Organizers