Shop All Desk Chairs
Martha Stewart
Taytum Upholstered Office Chair in White/Polished Brass
Mfr # CH-142370-WH-GLD-MS
Zoro # G909990652
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Metal, Polyurethane
- Overall Width 25.5 in
- Weight Capacity 300
- Overall Length 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martha Stewart
- MFR # CH-142370-WH-GLD-MS
- Zoro # G909990652
- UPC # 196861041488
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Width | 25.5 in |
Overall Length | 25.5 in |
Details
Color | White Faux Leather/Polished Brass |
Material | Foam, Metal, Polyurethane |
Weight Capacity | 300 |
Description
The Martha Stewart Taytum Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished brass frame with integrated armrests that add elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
- •Modern office chair features simple elegance for any home office
- •Contemporary style office chair in white faux leather upholstery
- •Faux leather accented armrests
- •Polished brass metal frame with dual wheel casters
- •Pneumatic height adjustable 360° swivel seat
- •Built-In Lumbar Support
- •Maximum static weight capacity: 330 lbs.
- •Wipe clean with a dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- TRUE Door Cord (879863)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- MARTHA STEWART Tyla Upholstered Office Chair in White/Polished Brass (CH-220921-5-WH-GLD-MS)
- OFFICE STAR Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black (6876)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- Martha Stewart Desk Chairs